Mortise, Satin Aluminum, 48 in. Door W

  • Mfr # 9975NL-F 4 US28

  • Zoro # G4062241


product price:  $2,581.99
/ea
Free Shipping & Returns

Key Features

Series
99
Exit Device Type
Mortise
For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9975NL-F 4 US28
Zoro #
G4062241
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
4 3/4 in
Door Thickness - Maximum
2 1/4 in
Door Width - Maximum
4 ft

Details

Series
99
Exit Device Type
Mortise
Door Handing
Non-Handed
Finish
Satin Aluminum
Fire Rated
Yes
Grade
1
Item
Exit Device
Standards
ANSI/UL 305, CAN/ULC-S132
Lockdown Type
Hex Key Dogging
Outside Trim Type
Night Latch
ADA Compliant
Yes
Electrical/Mechanical
Mechanical
Performance
Heavy Duty
Lockset Function
Higher Education, Government Buildings, Hospitals, Classroom
ANSI Grade
1
Product Type
Exit Device
Performance Grade
1
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Hand Orientation
Non-Handed
UL Fire Rating
UL10C, ULC S104
Exit Bar Style
Touchbar

Description

Exit Device, Mortise, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Aluminum Finish, Door Width 48 in, Series 99, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Night Latch, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.