Braising Pan, Electric
- Mfr # VE40
- Zoro # G223353027
product price:Â
$
41,552.99
/ea
Key Features
Plug Type
Hardwired
Voltage
208V, 240V
Features
Current
46 A
Overall Depth
35 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VE40
- Zoro #
- G223353027
- UPC #
- -
- Country of Origin
- United States
- Plug Type
- Hardwired
- Voltage
- 208V, 240V
- Features
- Current
- 46 A
- Includes
- Perforated Pouring Lip Strainer
- Item
- Braising Pan
- Power Source
- Electric
- Wattage
- 12 kW
- Pan Capacity
- 40 gal
- Standards
- ANSI, cULus, NSF 4
- Installation Type
- Floor
- Material
- Stainless Steel
- Mobility
- Tilting
- Weight
- 572 lb
- Operating Temperature - Minimum
- 50 Degrees F
- Product Type
- Braising Pan
- Operating Temperature - Maximum
- 425 Degrees F
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
- Shell Material
- Stainless Steel
Dimensions
- Overall Depth
- 35 1/2 in
- Overall Width
- 46 in
- Pan Width
- 23 in
- Overall Height
- 40 1/2 in
- Pan Length
- 29 in
- Fits Chest Size
Description
Braising Pan, Electric
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.