Steam Kettle, 60 gal, 39-1/2 in H
- Mfr # K60EL
- Zoro # G123356715
product price:Â
$
46,450.99
/ea
Key Features
Material
Stainless Steel
Jacket Pressure Rating
50 psi
Wattage
18 kW
Operating Temperature - Maximum
285 Degrees F
Overall Height
39 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K60EL
- Zoro #
- G123356715
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Jacket Pressure Rating
- 50 psi
- Wattage
- 18 kW
- Operating Temperature - Maximum
- 285 Degrees F
- Weight
- 390 lb
- Operating Temperature - Minimum
- 165 Degrees F
- Plug Type
- Hardwired
- Features
- 2 in Compression Tangent Draw-Off Valve with Perforated Strainer, Ellipsoidal Bottom Kettle Liner Formed and Fully Welded Standard Type 316 and Type 304 Stainless Steel Exterior, Heavy Bar Rim
- Voltage
- 208V
- Installation Type
- Freestanding
- Includes
- Spring Assist Hinged Cover with Condensate Ring
- Cover Type
- Spring-Assisted Hinged Cover
- Standards
- ASME, UL, UL Classified for Sanitation in Accordance with ANSI/NSF 4
- Item
- Steam Kettle
- Product Type
- Steam Kettle
- Capacity
- 60 gal
- Current
- 33.3 A
- Shell Material
- Stainless Steel
Dimensions
- Overall Height
- 39 1/2 in
- Valve Size
- 2 in
- Overall Depth
- 40 1/2 in
- Overall Width
- 40 1/2 in
- Fits Chest Size
- 2 in Compression Tangent Draw-Off Valve with Perforated Strainer, Ellipsoidal Bottom Kettle Liner Formed and Fully Welded Standard Type 316 and Type 304 Stainless Steel Exterior, Heavy Bar Rim
Description
Steam Kettle, 60 gal, 39-1/2 in H
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.