Tilting Braising Pan, Electric
- Mfr # VPP28E-208
- Zoro # G323356423
product price:Â
$
35,788.99
/ea
Key Features
Operating Temperature - Minimum
80 Degrees F
Power Source
Electric
Standards
ANSI, cULus, NSF 4
Installation Type
Floor
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VPP28E-208
- Zoro #
- G323356423
- UPC #
- -
- Country of Origin
- United States
- Operating Temperature - Minimum
- 80 Degrees F
- Power Source
- Electric
- Standards
- ANSI, cULus, NSF 4
- Installation Type
- Floor
- Features
- Material
- Stainless Steel
- Voltage
- 208V
- Includes
- Motor Driven Pan
- Current
- 63.3 A
- Operating Temperature - Maximum
- 482 Degrees F
- Item
- Tilting Braising Pan
- Product Type
- Braising Pan
- Weight
- 541 lb
- Mobility
- Tilting
- Wattage
- 34.2 kW
- Pan Capacity
- 28 gal
- Plug Type
- Hardwired
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
- Shell Material
- Stainless Steel
Dimensions
- Overall Width
- 43 1/4 in
- Overall Height
- 39 3/8 in
- Overall Depth
- 38 1/4 in
- Pan Length
- 24 7/10 in
- Pan Width
- 27 3/10 in
- Fits Chest Size
Description
Tilting Braising Pan, Electric
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.