Shop VULCAN
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tilting Braising Pan, Gas
- Mfr # VPP40E-208
- Zoro # G523354441
product price:Â
$
44,476.99
/ea
Key Features
Overall Width
55 1/8 in
Weight
662 lb
Current
95 A
Voltage
208V
Mobility
Tilting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VPP40E-208
- Zoro #
- G523354441
- UPC #
- -
- Country of Origin
- United States
- Weight
- 662 lb
- Current
- 95 A
- Voltage
- 208V
- Mobility
- Tilting
- Standards
- ANSI, cULus, NSF 4
- Features
- Power Source
- Electric
- Material
- Stainless Steel
- Installation Type
- Floor
- Item
- Tilting Braising Pan
- Wattage
- 34.2 kW
- Plug Type
- Hardwired
- Includes
- Motor Driven Pan
- Product Type
- Braising Pan
- Operating Temperature - Minimum
- 80 Degrees F
- Pan Capacity
- 40 gal
- Operating Temperature - Maximum
- 482 Degrees F
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
- Shell Material
- Stainless Steel
Dimensions
- Overall Width
- 55 1/8 in
- Overall Height
- 39 3/8 in
- Overall Depth
- 38 1/4 in
- Pan Width
- 39 1/10 in
- Pan Length
- 24 7/10 in
- Fits Chest Size
Description
Tilting Braising Pan, Gas
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.