Shop CARTER HOFFMAN

French Fry Warmer

  • Mfr # CNH12LP

  • Zoro # G123355275


product price:  $7,528.99
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Voltage
120V
Weight
67 lb
Overall Depth
21 3/4 in
Operating Temperature - Maximum
190 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CNH12LP
Zoro #
G123355275
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
21 3/4 in
Overall Width
26 3/8 in
Cord Length
6 ft
Overall Height
5 1/2 in

Details

Energy Star Compliant
No
Voltage
120V
Weight
67 lb
Operating Temperature - Maximum
190 Degrees F
Current
15.1 A
Product Type
Food Station
Item
Food Station
Capacity
910 cu in
Wattage
1,820 W
Includes
(2) Stainless Steel Product Dividers
Color
Silver
Number of Pans
3
Operating Temperature - Minimum
190 Degrees F
Material
Stainless Steel

Description

French Fry Warmer

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.