Shop VULCAN

Convection Steamer

  • Mfr # C24GA6

  • Zoro # G923352573


product price:  $45,796.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Included Controls
Buzzer, Indicator Light, Timer
Current
2 A
Cord Length
6 ft
Drain Type
NPT
Weight
625 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C24GA6
Zoro #
G923352573
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft
Overall Height
59 in
Drain Size
1 1/2 in
Overall Width
24 in
Pan Width
20 in
Overall Depth
35 1/2 in
Pan Length
12 in
Gas Inlet Size
3/4 in

Details

Included Controls
Buzzer, Indicator Light, Timer
Current
2 A
Drain Type
NPT
Weight
625 lb
Material
Stainless Steel
Power Source
Natural Gas
Operating Temperature - Maximum
235 Degrees F
Features
Dual Cooking Cavities, External Deliming Port, Heavy Duty Door and Latch Mechanism, High Output Stainless Steel Generator with Auto Smartdrain and Powerflush(TM), Long-Life Door Gasket with Exclusive Vulcan Pan Guard, Split Water Line Connection, Staged Two-Speed Water Fill
Plug Type
3-Prong
Phase
Single-Phase
Number of Steaming Chambers
2
Operating Temperature - Minimum
235 Degrees F
Includes
(6) 12 in x 20 in x 2 1/2 in Pans
Control Type
Manual
Gas Inlet Type
NPT
Item
Convection Steamer
Product Type
Convection Steamer
Energy Star Compliant
Yes
Standards
ANSI/NSF 4, CSA, ENERGY STAR, UL
Heating Capacity
125,000 BtuH
Installation Type
Floor Standing
Number of Pans - Maximum
6

Description

Convection Steamer

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.