Shop VULCAN
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Restaurant Range
Mfr # EV36S-6FP480
Zoro # G923361094
product price:Â $21,413.99
/eaKey Features
Overall Depth
34 in
Self Cleaning
No
Number of Burners
6
Overall Height
58 in
Perfomance
Commercial
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EV36S-6FP480
Zoro #
G923361094
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
34 in
Overall Height
58 in
Oven Interior Height
14 in
Manufacturer Warranty Length
1 yr Limited (Labor), 1 yr Limited (Parts)
Oven Interior Depth
26 3/8 in
Overall Width
36 in
Oven Interior Width
26 1/2 in
Details
Self Cleaning
No
Number of Burners
6
Perfomance
Commercial
Burner Type
Solid
Number of Ovens
1
Standards
cULus Listed, NSF Certified
Power Source
Electric
Wattage
5 kW
Includes Griddle
No Griddle
Item
Oven Range
ADA Compliant
No
Weight
440 lb
Features
Voltage
480V
Number of Racks
1
Color
Silver
Description
Oven Range, Power Source Electric, Color Silver, Overall Height 58 in, Overall Width 36 in, Overall Depth 34 in, Number of Burners 6, ADA Compliant No, Self Cleaning No, Cooking Surface Material Stainless Steel
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.