Shop VULCAN

Restaurant Range

  • Mfr # 36S-BN

  • Zoro # G823358507


product price:  $7,030.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Oven Interior Height
13 7/8 in
Oven Interior Depth
24 in
Self Cleaning
No
ADA Compliant
No
Oven Interior Width
26 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36S-BN
Zoro #
G823358507
UPC #
-
Country of Origin
United States

Dimensions

Oven Interior Height
13 7/8 in
Oven Interior Depth
24 in
Oven Interior Width
26 3/8 in
Overall Width
36 in
Manufacturer Warranty Length
1 yr Limited (Labor), 1 yr Limited (Parts)
Overall Depth
34 in
Gas Inlet Size
1 in
Overall Height
58 in

Details

Self Cleaning
No
ADA Compliant
No
Weight
526 lb
Number of Racks
1
Cooktop BTU Output - Minimum
6 BTU
Burner Type
Grate
Color
Silver
Item
Oven Range
Perfomance
Commercial
Features
35,000 Btu/Hr Bakers Depth Standard Oven Cavity, 6 in Stainless Steel Adjustable Legs, Extra Deep Pull Out Stainless Steel Crumb Tray with Welded Corners, Flame Safety Range Equipped with Manual Rotary Piezo Pilot Igniter System for Pilot and Burner Safety Protection, Full Size Sheet Pans Fit Side-To-Side or Front-To-Back, Fully Mig Welded Frame, Heavy Duty Cast Grates, Easy Lift-Off 12 x 12 1/2 in Front and 12 x 14 1/2 in the Rear, Lift-Off Burner Heads on Open-Top Burners Mean Easy Cleanups, Oven Thermostat Temperature Range Between 250 Degrees and 500 Degrees F, Set of Four Casters, Single Oven Rack with Four Rack Positions for Optimal Versatility, Six Open Top Burners, each Burner is 30,000 Btu/Hr, Sturdy Stainless Steel Construction Designed to Hold Up Under Demanding Conditions, With Lift-Off Burner Heads (23,500 PRO)
Number of Ovens
1
Includes Griddle
No Griddle
Lower Oven BTU Output
30,000 BtuH
Power Source
Natural Gas
Standards
CSA Approved, NSF Certified
Cooktop BTU Output - Maximum
30,000 BTU
Number of Burners
6

Description

Oven Range, Power Source Natural Gas, Color Silver, Overall Height 58 in, Overall Width 36 in, Overall Depth 34 in, Number of Burners 6, ADA Compliant No, Self Cleaning No, Cooking Surface Material Stainless Steel, Current Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.