Shop VULCAN
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Restaurant Range
Mfr # EV60SS-6FP24G240
Zoro # G123353189
product price:Â $36,784.99
/eaKey Features
Perfomance
Commercial
Number of Racks
1
Oven Interior Height
14 in
ADA Compliant
No
Oven Interior Width
20 in, 26 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EV60SS-6FP24G240
Zoro #
G123353189
UPC #
-
Country of Origin
United States
Dimensions
Oven Interior Height
14 in
Oven Interior Width
20 in, 26 1/2 in
Overall Width
60 in
Oven Interior Depth
26 3/8 in, 26 1/2 in
Manufacturer Warranty Length
1 yr Limited (Labor), 1 yr Limited (Parts)
Overall Depth
34 5/8 in
Overall Height
58 in
Details
Perfomance
Commercial
Number of Racks
1
ADA Compliant
No
Voltage
240V
Includes Griddle
Griddle Included
Item
Oven Range
Burner Type
Solid, Griddle
Features
Wattage
5 kW
Weight
840 lb
Standards
cULus Listed, NSF Certified
Number of Ovens
2
Power Source
Electric
Color
Silver
Self Cleaning
No
Number of Burners
6
Description
Oven Range, Power Source Electric, Color Silver, Overall Height 58 in, Overall Width 60 in, Overall Depth 34 5/8 in, Number of Burners 6, ADA Compliant No, Self Cleaning No, Cooking Surface Material Stainless Steel
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.