Shop VULCAN

Convection Steamer, Countertop

  • Mfr # C24EA3-LWE

  • Zoro # G823357227


product price:  $19,030.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
33 in
Cord Length
72 in
Energy Star Compliant
Yes
Included Controls
Buzzer, Indicator Light, Timer
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C24EA3-LWE
Zoro #
G823357227
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
33 in
Cord Length
72 in
Pan Length
12 in
Overall Width
24 in
Overall Height
19 1/2 in
Pan Width
20 in
Drain Size
1 1/2 in

Details

Energy Star Compliant
Yes
Included Controls
Buzzer, Indicator Light, Timer
Power Source
Electric
Features
Built to Last with Heavy Duty Door and Latch Mechanism and Long-Life Door Gasket with Exclusive Vulcan Pan Guard, Cord Strain Relief, Exclusive Smartdrain(TM) and Powerflush(TM) Technology, Heavy Duty Door and Door Latch Mechanisms with Gasket Guard, Illuminated Power Switch with Cook and Ready Lights, Staged Water Fill Includes High-Speed Initial Fill and Low-Speed Fill During Operation, Steams Precisely and Efficiently with Patent-Pending High-Efficiency Steam Generator
Item
Convection Steamer, Countertop
Number of Steaming Chambers
1
Operating Temperature - Maximum
235 Degrees F
Installation Type
Countertop
Drain Type
NPT
Plug Type
Field Wire Electrical Connection
Current
27 A
Number of Pans - Maximum
3
Standards
ANSI/NSF 4, cULus, ENERGY STAR, UL
Wattage
8.5 kW
Includes
(3) 12 in x 20 in x 2 1/2 in Pans
Control Type
Manual
Product Type
Convection Steamer
Operating Temperature - Minimum
235 Degrees F
Phase
Three-Phase
Weight
181 lb
Material
Stainless Steel
Voltage
208V, 240V

Description

Convection Steamer, Countertop

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.