Shop VULCAN

Restaurant Range

  • Mfr # EV60SS-6FP24G208

  • Zoro # G223361190


product price:  $36,784.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Oven Interior Width
20 in, 26 1/2 in
Number of Burners
6
Number of Racks
1
Includes Griddle
Griddle Included
Oven Interior Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EV60SS-6FP24G208
Zoro #
G223361190
UPC #
-
Country of Origin
United States

Dimensions

Oven Interior Width
20 in, 26 1/2 in
Oven Interior Height
14 in
Overall Height
58 in
Overall Width
60 in
Oven Interior Depth
26 3/8 in, 26 1/2 in
Manufacturer Warranty Length
1 yr Limited (Labor), 1 yr Limited (Parts)
Overall Depth
34 5/8 in

Details

Number of Burners
6
Number of Racks
1
Includes Griddle
Griddle Included
Self Cleaning
No
ADA Compliant
No
Features
1 Oven Rack and 4 Rack Positions, 2 kW French Plates with Infinite Heat Controls, 24 in Wide, 7/8 in Thick Griddle Plate, One Thermostat Provided for Every 12 in Griddle Width, 5 kW Bakers Depth Standard Oven Allows 18 x 26 in Sheet Pans to Fit Side to Side or Front to Back in the 36 in Range and Front to Back in 24 in and 60 in Range Standard Ovens, 6 in Stainless Steel Adjustable Legs, Cool-To-The-Touch Controls, Extra Deep Stainless Steel Pull-Out Crumb Tray with Welded Corners to Contain Liquids, Fully Mig Welded Aluminized Steel Frame, Oven Controls Mounted insulated Side Compartment on all Models (Except 24 in Range) to Keep Controls Out of the Heat Zone, Oven Thermostat Adjusts from 200 to 500 Degrees F with Low Setting, Stainless Steel Front, Sides, Back Riser and Lift-Off High Shelf, Top Browning Control
Standards
cULus Listed, NSF Certified
Number of Ovens
2
Power Source
Electric
Voltage
208V
Burner Type
Solid, Griddle
Weight
840 lb
Item
Oven Range
Perfomance
Commercial
Color
Silver
Wattage
5 kW

Description

Oven Range, Power Source Electric, Color Silver, Overall Height 58 in, Overall Width 60 in, Overall Depth 34 5/8 in, Number of Burners 6, ADA Compliant No, Self Cleaning No, Cooking Surface Material Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.