Shop WAC SMART FANS
See all product information
Rotary Indoor or Outdoor Smart Ceiling Fan 2700-3000-4000-5000K LED in Matte Black/Brushed Nickel
Mfr # F-099L-MB/BN
Zoro # G812321239
product price:Â $355.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
5
Number of Speeds
6
Voltage
120
Blade Material
Plywood
High CFM
7018-2032
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F-099L-MB/BN
Zoro #
G812321239
UPC #
197179057260
Country of Origin
China
Dimensions
Blade Dia.
65 in
Depth
13.2 in
Downrod Outside Dia.
0.75 in
Downrod Length
6.0 in
Details
Number of Blades
5
Number of Speeds
6
Voltage
120
Blade Material
Plywood
High CFM
7018-2032
Fan RPM
128-42
Standards
Energy Star, Title 24, Title 20, UL, cUL
Fan Housing Material
Aluminum;ABS
Fan Blade Finish
Matte Black/Brushed Nickel
Air Flow (CFM)
185
Motor Type
DC-Reversible
Blade Pitch
14 degrees
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Remote Control
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor; Outdoor
Features
Low Ceiling Adaptable; Bluetooth Remote Control, Android or iOS Device
Description
Like interlocking puzzle pieces, gleaming metallic bars hold five squared fan blades in place, defining the elegant structure of the Rotary Smart Fan by WAC. A sleekly compressed round housing holds an integrated LED light source delivering diffused illumination to surrounding spaces. Finish choices of Brushed Nickel and Matte Black or Satin Brass and Matte White complete the sophisticated look of this contemporary Smart Fan.
- WAC Smart Fans can be controlled from the WAC Smart Fan app, enabling smart features and full control of your fan from an iOS or Android device. Download the app to pair with the smart home tech you know and love, including Google Assistant, Amazon Alexa, Samsung Smart Things, Ecobee, Control4, and Josh AI. Coming Soon: Savant, Lutron Homeworks, and Nest.
- The WAC Smart Fan iOS or Android app can sync with your ceiling fan to control fan speed, use smart features like breeze mode, adaptive learning, create groups, and reduce energy costs.
- Battery operated Bluetooth remote control with wall cradle is included (Part # RC20-WT). An optional Bluetooth hardwired wall control is sold separately (Part# WC20-WT). Wall and remote control use Bluetooth for improved range and can control an unlimited amount of fans within range.
- WAC Smart Fans are made with incredibly efficient and completely silent DC motors and are up to 70% more efficient than traditional fans. Every fan is factory-balanced and sound tested to ensure each fan will never wobble, rattle or click.
- Features an energy efficient replaceable LED light kit with up to 1600 lumens and 90CRI in a 3000K color temperature. LED light kit can be dimmed smooth and continuously.
- Standards: UL & cUL Damp Location Listed for indoor or outdoor applications.
- Bluetooth Remote Control, Android or iOS Device
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.