Shop WAGO
See all product information
Create Account
Mounting Carrier, Gray, Polyamide
- Mfr # 221-2524
- Zoro # G616585035
product price:Â
$
1.55
/ea
Sold in multiples of 5 for
$7.75
Key Features
Compatible Brand
Wago
Housing Material
Polyamide
Overall Width
38.8 mm
Overall Height
6.5 mm
Number of Ways
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221-2524
- Zoro #
- G616585035
- UPC #
- 4066966119954
- Country of Origin
- China
- Item
- Mounting Carrier
- Compatible Brand
- Wago
- Housing Material
- Polyamide
- Number of Ways
- 4
- Strain Relief
- Without Strain Relief
- Housing Color
- Gray
- Compatible Manufacturer Model Number
- 221-2401
- Compatible Connector Configuration
- (4) Inline Splice Connectors
- Compatible Series
- 221
- Product Type
- Mounting Carrier
- Standards
- RoHS, UL 94V-0
Dimensions
- Overall Width
- 38.8 mm
- Overall Height
- 6.5 mm
- Overall Depth
- 56 mm
Description
Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.