1 in. x 8mm Mandrel-Blendex
- Mfr # 07C003
- Zoro # G609985743
product price:Â
$
21.69
/ea
Key Features
Type
Accessory
Arbor Hole Size
8 MM
Diameter
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07C003
- Zoro #
- G609985743
- UPC #
- 662980186763
- Country of Origin
- Belgium
Dimensions
- Arbor Hole Size
- 8 MM
- Diameter
- 1"
Details
- Type
- Accessory
Description
Plastic, 8 mm shaft, self-expanding, flush mounting for 1 thick wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.