Extension M14 / 6 in. Fx
- Mfr # 07C005
- Zoro # G109985731
product price:Â
$
47.99
/ea
Key Features
Type
Accessory
Arbor Hole Size
M24
Diameter
6"
Arbor Size
M14 x 2.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07C005
- Zoro #
- G109985731
- UPC #
- 662980208229
- Country of Origin
- Canada
Dimensions
- Arbor Hole Size
- M24
- Diameter
- 6"
- Arbor Size
- M14 x 2.0
Details
- Type
- Accessory
Description
Extension M14 / 6 Fx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.