Cotton Buffing Drum, 4-3/4"x2"x5/8"-11
- Mfr # 07T425
- Zoro # G4375347
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Diameter
4-3/4 in
Application
For use with polishing paste
Grade
Multi-ply cotton
Product Type
ABRASIVE FINISHING DRUM
Width
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07T425
- Zoro #
- G4375347
- UPC #
- 662980127759
- Country of Origin
- Germany
Dimensions
- Diameter
- 4-3/4 in
- Width
- 2"
- Arbor Size
- 5/8"-11
Details
- Item
- ABRASIVE FINISHING DRUM
- Application
- For use with polishing paste
- Grade
- Multi-ply cotton
- Product Type
- ABRASIVE FINISHING DRUM
- Max RPM
- 3,800
Description
ABRASIVE FINISHING DRUM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.