Felt Drum Belt, 5-3/8" X 11-5/8" X 3-1/2"
- Mfr # 07T536
- Zoro # G4375073
product price:Â
$
91.59
/ea
Key Features
Diameter
3-1/2 in
Application
Achieves a #8 mirror stainless steel finish
Grade
Felt
Product Type
ABRASIVE FINISHING BELT
Width
5-3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07T536
- Zoro #
- G4375073
- UPC #
- 662980846223
- Country of Origin
- Germany
Dimensions
- Diameter
- 3-1/2 in
- Width
- 5-3/8"
Details
- Item
- ABRASIVE FINISHING BELT
- Application
- Achieves a #8 mirror stainless steel finish
- Grade
- Felt
- Product Type
- ABRASIVE FINISHING BELT
- Abrasive Grit
- 1500
Description
ABRASIVE FINISHING BELT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.