Shop WALTER
See all product information
Create Account
AF-PL LOW VOC 3.78L JUG
- Mfr # 53C566
- Zoro # G916507812
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Size
1 gal
Color
Clear
Primary Chemical
Solvent-Based
Degreaser Application
Heavy Duty cleaning
Features
Penetrates and displaces moisture, Free of chlorinated solvents, Blasts away stubborn dirt, grease, and grime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53C566
- Zoro #
- G916507812
- UPC #
- 662980241813
- Country of Origin
- Canada
Dimensions
- Size
- 1 gal
Details
- Color
- Clear
- Primary Chemical
- Solvent-Based
- Degreaser Application
- Heavy Duty cleaning
- Features
- Penetrates and displaces moisture, Free of chlorinated solvents, Blasts away stubborn dirt, grease, and grime
- For Use With
- All Metals, Plastic, Rubber
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Ready to use
Description
Highly effective, residue-free, brake cleaner that dissolves and removes grease, oil, and grime on contact. Low VOC formulation.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.