Shop WALTER
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
AF-PL LOW VOC 200L DRUM
- Mfr # 53C568
- Zoro # G216507819
product price:Â
$
3,494.99
/ea
Key Features
Features
Penetrates and displaces moisture, Free of chlorinated solvents, Blasts away stubborn dirt, grease, and grime
Size
52.8 gal
For Use With
All Metals, Plastic, Rubber
Cleaner Form
Liquid
Ready to Use/Concentrated
Ready to use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53C568
- Zoro #
- G216507819
- UPC #
- 662980243879
- Country of Origin
- Canada
Dimensions
- Size
- 52.8 gal
Details
- Features
- Penetrates and displaces moisture, Free of chlorinated solvents, Blasts away stubborn dirt, grease, and grime
- For Use With
- All Metals, Plastic, Rubber
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Ready to use
- Primary Chemical
- Solvent-Based
- Color
- Clear
- Degreaser Application
- Heavy Duty cleaning
Description
Highly effective, residue-free, brake cleaner that dissolves and removes grease, oil, and grime on contact. Low VOC formulation.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.