Allsteel 3 in. x 1/4 in. Spherical
- Mfr # 09C230
- Zoro # G009928104
product price:Â
$
5.59
/ea
Sold in multiples of 2 for
$11.18
Key Features
Bristle Type
Crimped
Brush Dia.
3 in
Wire Dia.
0.0118 in
Max. RPM
13,000
Arbor Hole Size
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 09C230
- Zoro #
- G009928104
- UPC #
- 662980045732
- Country of Origin
- China
Dimensions
- Brush Dia.
- 3 in
- Wire Dia.
- 0.0118 in
- Arbor Hole Size
- 1/4"
Details
- Bristle Type
- Crimped
- Max. RPM
- 13,000
- Shape
- Spherical
Description
ALLSTEEL wire brushes are designed to provide exceptional value and deliver consistent and reliable surface cleaning performance on a variety of metals. Through a strict quality controlled manufacturing process, ALLSTEEL brushes are perfectly balanced and feature an identical wire count to ensure vibration-free brushing. Available in a variety of shapes and sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.