Allsteel Cutting Wheel, 5" x 3/64"
- Mfr # 11W152
- Zoro # G1771018
product price:Â
$
3.39
/ea
Sold in multiples of 25 for
$84.75
Key Features
Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
3/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11W152
- Zoro #
- G1771018
- UPC #
- 662980852279
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- 3/64 in
Details
- Item
- Allsteel Cutting Wheel,5" x 3/64"
- Wheel Type
- Type 27
Description
Allsteel Cutting Wheel,5 In. x 3/64 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.