Shop WALTER
See all product information
Create Account
Alucut Cutting Lubricant, 300g
- Mfr # 53B303
- Zoro # G7511607
product price:Â
$
18.55
/ea
Sold in multiples of 12 for
$222.60
Key Features
Material Compatibility
Aluminum, Non-Ferrous Metals
Series
Alucut
Form
Solid
Container Size
300g
For Use With
Non-Ferrous Metals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53B303
- Zoro #
- G7511607
- UPC #
- 662980282090
- Country of Origin
- Germany
- Item
- Cutting Fluid
- Material Compatibility
- Aluminum, Non-Ferrous Metals
- Series
- Alucut
- Form
- Solid
- For Use With
- Non-Ferrous Metals
Dimensions
- Container Size
- 300g
Description
Alucut Cutting Lubricant,300g
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.