Shop WALTER
See all product information
Create Account
Angle Grinder Cut-Off Wheels, PK25
- Mfr # 11X262
- Zoro # G223361107
product price:Â
$
9.69
/pk of 25, $0.39/ea
Key Features
Overall Thickness
0.0625 in
Reinforced Status
Reinforced
Bond Type
Resin
Series
ZIP XX
Wheel Type
Type 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11X262
- Zoro #
- G223361107
- UPC #
- 662980632178
- Country of Origin
- Italy
- Reinforced Status
- Reinforced
- Item
- Angle Grinder Cut-Off Wheels
- Bond Type
- Resin
- Series
- ZIP XX
- Wheel Type
- Type 1
- Compatible Tool Type
- Angle Grinder
- Primary Material Application
- Stainless Steel, Steel
- Maximum Operating Speed
- 10,200 RPM
- Abrasive Material
- Ceramic
- Grit
- 46
Dimensions
- Overall Thickness
- 0.0625 in
- Connector Size
- 7/8 in
- Overall Diameter
- 6 in
Description
Angle Grinder Cut-Off Wheels, Abrasive Material Ceramic, Grit 46, Connector Size 7/8 in, Overall Diameter 6 in, Overall Thickness 0.0625 in, Compatible Tool Type Angle Grinder, Primary Material Application Stainless Steel, Steel, Series ZIP XX, Wheel Type Type 1, Specification Not Applicable, Maximum Operating Speed 10,200 RPM, Reinforced Status Reinforced, Bond Type Resin, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.