Shop WALTER
See all product information
Create Account
Angle Grinder Cut-Off Wheels, PK25
- Mfr # 11T172
- Zoro # G023355054
product price:Â
$
11.45
/pk of 25, $0.46/ea
Sold in multiples of 25Â pks for
$286.25
Key Features
Series
ZIP WHEEL
Connector Size
7/8 in
Product Type
Cut-Off Wheel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
8,600 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11T172
- Zoro #
- G023355054
- UPC #
- 662980753163
- Country of Origin
- Italy
- Series
- ZIP WHEEL
- Product Type
- Cut-Off Wheel
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 8,600 RPM
- Wheel Type
- Type 27
- Connector Type
- Threaded Hole
- Item
- Angle Grinder Cut-Off Wheels
- Primary Material Application
- Stainless Steel, Steel
- Compatible Tool Type
- Angle Grinder
- Grit
- 46
Dimensions
- Connector Size
- 7/8 in
- Overall Diameter
- 7 in
- Overall Thickness
- 0.0625 in
Description
Angle Grinder Cut-Off Wheels, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Threaded Hole, Grit 46, Overall Diameter 7 in, Overall Thickness 0.0625 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series ZIP WHEEL, Wheel Type Type 27, Maximum Operating Speed 8,600 RPM, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.