Shop WALTER
See all product information
Create Account
Angle Grinder Grinding Wheels, PK25
- Mfr # 15L602
- Zoro # G023353883
product price:Â
$
14.29
/pk of 25, $0.57/ea
Sold in multiples of 25Â pks for
$357.25
Key Features
Wheel Type
Type 29
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
10,200 RPM
Connector Type
Threaded Hole
Compatible Tool Type
Angle Grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15L602
- Zoro #
- G023353883
- UPC #
- 662980006528
- Country of Origin
- Italy
Dimensions
- Overall Diameter
- 6 in
- Connector Size
- 5/8"-11
Details
- Grit
- 24
- Wheel Type
- Type 29
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 10,200 RPM
- Connector Type
- Threaded Hole
- Compatible Tool Type
- Angle Grinder
- Item
- Angle Grinder Grinding Wheels
- Series
- FLEXCUT
- Product Type
- Grinding Wheel
- Primary Material Application
- Aluminum, Stainless Steel, Steel
Description
Angle Grinder Grinding Wheels, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 6 in, Primary Material Application Aluminum, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series FLEXCUT, Wheel Type Type 29, Maximum Operating Speed 10,200 RPM, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.