Angle Grinder Grinding Wheels, PK10
- Mfr # 08H707
- Zoro # G723353862
product price:Â
$
15.65
/pk of 10, $1.57/ea
Sold in multiples of 10Â pks for
$156.50
Key Features
Abrasive Material
Zirconia Alumina
Overall Diameter
7 in
Connector Type
Threaded Hole
Compatible Tool Type
Angle Grinder
Maximum Operating Speed
8,600 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08H707
- Zoro #
- G723353862
- UPC #
- 662980687055
- Country of Origin
- Thailand
- Abrasive Material
- Zirconia Alumina
- Connector Type
- Threaded Hole
- Compatible Tool Type
- Angle Grinder
- Maximum Operating Speed
- 8,600 RPM
- Wheel Type
- Type 27
- Series
- HP XX
- Primary Material Application
- Stainless Steel, Steel
- Product Type
- Grinding Wheel
- Item
- Angle Grinder Grinding Wheels
Dimensions
- Overall Diameter
- 7 in
- Connector Size
- 5/8"-11
- Overall Thickness
- 0.125 in
Description
Angle Grinder Grinding Wheels, Abrasive Material Zirconia Alumina, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Overall Diameter 7 in, Overall Thickness 0.125 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series HP XX, Wheel Type Type 27, Maximum Operating Speed 8,600 RPM, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.