Shop WALTER
See all product information
Create Account
Angle Grinder Grinding Wheels, PK10
- Mfr # 08X702
- Zoro # G523360329
product price:Â
$
19.25
/pk of 10, $1.93/ea
Sold in multiples of 10Â pks for
$192.50
Key Features
Overall Diameter
7 in
Grit
24
Wheel Type
Type 27
Maximum Operating Speed
8,600 RPM
Connector Type
Threaded Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08X702
- Zoro #
- G523360329
- UPC #
- 662980758816
- Country of Origin
- Italy
- Grit
- 24
- Wheel Type
- Type 27
- Maximum Operating Speed
- 8,600 RPM
- Connector Type
- Threaded Hole
- Compatible Tool Type
- Angle Grinder
- Product Type
- Grinding Wheel
- Item
- Angle Grinder Grinding Wheels
- Abrasive Material
- Silicon Carbide
- Primary Material Application
- Hard Metals, Stainless Steel, Steel
- Series
- XCAVATOR XX
Dimensions
- Overall Diameter
- 7 in
- Overall Thickness
- 0.125 in
- Connector Size
- 7/8 in
Description
Angle Grinder Grinding Wheels, Abrasive Material Silicon Carbide, Connector Size 7/8 in, Connector Type Threaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.125 in, Primary Material Application Hard Metals, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series XCAVATOR XX, Wheel Type Type 27, Maximum Operating Speed 8,600 RPM, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.