Boring Bar Sleeves, Boring bar holder, A2140-W32-R08-065

  • Mfr # A2140-W32-R08-065

  • Zoro # G800031553


product price:  $348.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Dia.
32mm
Connection diameter
8mm
Functional length
5mm
Application
With Weldon shank in accordance with DIN 9766
Overall length
65mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2140-W32-R08-065
Zoro #
G800031553
UPC #
-
Country of Origin
Switzerland

Dimensions

Mounting Hole Dia.
32mm
Connection diameter
8mm
Functional length
5mm
Overall length
65mm

Details

Application
With Weldon shank in accordance with DIN 9766

Description

Boring Bar Sleeves, Boring bar holder, A2140-W32-R08-065

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.