Zoro Homepage

Boring bar without coolant - positive - screw E12S-SDUCL3

  • Mfr # E12S-SDUCL3

  • Zoro # G300014735


product price: $979.99
/ea
Free Shipping & Returns

Key Features

Angle
-3°
Insert Size
11
Application
Solid carbide version with internal cooling
Shank Height (In.)
18mm
Minimum diameter
26mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12S-SDUCL3
Zoro #
G300014735
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
11
Shank Height (In.)
18mm
Minimum diameter
26mm
Connection diameter
19mm
Functional width
16mm
Functional length
254mm

Details

Angle
-3°
Application
Solid carbide version with internal cooling
Series
Walter Turn

Description

Inch Indexable Boring Bars, Boring bar – Screw clamping, E12S-SDUCL3, cutting direction - Left coolant style - axial inclined exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.