Shop WALTER
See all product information
Create Account
Capto - Boring bar - negative - lever C4-PCLNR-27080-12
- Mfr # C4-PCLNR-27080-12
- Zoro # G300020811
product price:
$
569.99
/ea
Free Shipping & Returns
Key Features
Projection
80mm
Functional length
60mm
Functional width
27mm
Body diameter
40mm
Rake Angle (Deg.)
-6°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C4-PCLNR-27080-12
- Zoro #
- G300020811
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Functional length
- 60mm
- Functional width
- 27mm
- Body diameter
- 40mm
- Connection diameter
- C4
- Insert Size
- 12
- Minimum diameter
- 50mm
Details
- Projection
- 80mm
- Rake Angle (Deg.)
- -6°
- Coolant pressure
- 80bar
- Lead angle
- 95°
- Left/Right Hand
- Right
- Inclination angle
- -10°
Description
Metric Indexable Boring Bars, Boring bar – Lever clamping, C4-PCLNR-27080-12, cutting direction - Right coolant style - axial inclined exit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.