Shop WALTER

COOLCUT NEO AP - 5.2 Gal

  • Mfr # 58B307

  • Zoro # G0176638


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Material Compatibility
Aluminum, Stainless Steel, Steel
Series
COOLCUT NEO AP
Form
Liquid
Container Type
Pail
Features
Optimal price-to-performance ratio
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58B307
Zoro #
G0176638
UPC #
662980468333
Country of Origin
Germany

Dimensions

Container Size
5.2 gal

Details

Item
Cutting Oil
Material Compatibility
Aluminum, Stainless Steel, Steel
Series
COOLCUT NEO AP
Form
Liquid
Container Type
Pail
Features
Optimal price-to-performance ratio
Application
CNC Cutting & Grinding Fluids
For Use With
All Metals

Description

COOLCUT NEO AP - 5.2 Gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.