Shop WALTER

Coolcut Neo Ap - 3.78L

  • Mfr # 58B305

  • Zoro # G109985830


product price:  $39.49
/ea

Key Features

Series
COOLCUT NEO AP
Form
Liquid
Container Type
Jug
Features
Optimal price-to-performance ratio
Application
CNC Cutting & Grinding Fluids
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58B305
Zoro #
G109985830
UPC #
662980623732
Country of Origin
Germany

Dimensions

Container Size
1 gal

Details

Item
Cutting Oil
Series
COOLCUT NEO AP
Form
Liquid
Container Type
Jug
Features
Optimal price-to-performance ratio
Application
CNC Cutting & Grinding Fluids

Description

The COOLCUT NEO AP is a multifunction oil for medium-duty machining and cutting machine lubrication. COOLCUT NEO AP's chlorine free, chemically active, extreme pressure additives prevent buildup along the cutting edge, even on the most difficult materials such as stainless steel, nickel, and titanium alloys. These oils are suitable for severe cutting processes. They perform best with steels, stainless steels and aluminum. They may also be used in machining of copper alloys if workpieces are cleaned.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.