Shop WALTER
See all product information
Create Account
Cut-Off Wheel, 12 in dia x 1/8 in Thick, 20 mm Center Hole, C24 grit, Silicon Carbide Abrasive
- Mfr # 11D121
- Zoro # G716380677
product price:Â
$
17.65
/ea
Sold in multiples of 10 for
$176.50
Key Features
Wheel Type
type 1
Overall Diameter
12 in
Overall Thickness
1/8 in
Grit
C24
Abrasive Material
Silicon Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11D121
- Zoro #
- G716380677
- UPC #
- 662980020449
- Country of Origin
- Italy
Dimensions
- Overall Diameter
- 12 in
- Overall Thickness
- 1/8 in
- Center Hole Size
- 20 mm
Details
- Wheel Type
- type 1
- Grit
- C24
- Abrasive Material
- Silicon Carbide
- Maximum Operating Speed
- 6,300 rpm
- Primary Material Application
- Aluminum, Cast Iron, Concrete Pipe, Ductile Iron, Plastic, PVC, Stainless Steel and Steel
- Bond Type
- Resinoid
- Reinforced
- Yes
- Suitable For Use With
- Gas and Electric Power Saws
Description
Walter surface technologies Portacut cut-off wheel 12 in wheel dia, 1/8 in wheel thickness, 20 mm center hole, C24 grit, coarse grade, silicon carbide abrasive, 6,300 rpm maximum, resinoid bond, applicable materials: aluminum, cast iron, concrete pipe, ductile iron, plastic, PVC, stainless steel and steel, wheel type number: type 1, for use with: gas and electric power saws, yes reinforced.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.