Shop WALTER
See all product information
Create Account
Diamond Milling Insert, 0.3150 in, MPHX, 0.0200 in
- Mfr # 5918804
- Zoro # G2885306
product price:Â
$
22.19
/ea
Sold in multiples of 10 for
$221.90
Key Features
Insert Style
MPHX
Inscribed Circle
0.3150 in
Insert Size
080305
Chip-Breaker
Yes
Corner Radius
0.0200 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5918804
- Zoro #
- G2885306
- UPC #
- -
- Country of Origin
- Germany
- Item
- Diamond Milling Insert
- Insert Style
- MPHX
- Inscribed Circle
- 0.3150 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- MPHX080305-A57
- ANSI Code
- MPHX080305-A57
- Material - Machining
- Carbide
- Clearance Angle
- 11 Degrees
- Included Angle
- 86 Degrees
- Manufacturer Grade
- WKP35S
- Hole Type
- With Hole
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Number of Cutting Edges
- 2
- Primary Material Application ISO Code
- K, P
- Coating Process
- CVD
- Chip-Breaker Code
- A57
- Shape
- Diamond
- Primary Material Application
- Cast Iron, Steel
Dimensions
- Insert Size
- 080305
- Corner Radius
- 0.0200 in
- Width
- 0.3270 in
- Cutting Edge Length
- 8.30mm
- Thickness
- 1/8 in
Description
Diamond Milling Insert, Chip-Breaker Code A57, Inscribed Circle 0.3150 in, TiCN+Al2O3+(TiCN), ANSI Code MPHX080305-A57, Clearance Angle 11 Degrees , Coating Process CVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.