Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 6059509
  • Zoro # G7919012

product price: 
$
19.29
/ea
Sold in multiples of 10 for $192.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6059509
Zoro #
G7919012
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120412-RP5 WPP10S
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw Held
Stainless (M) Compatibility
No
ANSI Number
CNMG433-RP5
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders and Boring Bars
No. of Edges
8
Cutting Application
Turning
Material - Machining
Carbide
Manufacturer Grade
WPP10S
Number of Cutting Edges
8
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
RP5
Insert Holding Type
Straight Hole
Shape
Rhombic
Primary Material Application
Steel
ANSI Code
CNMG433-RP5 WPP10S
Primary Material Application ISO Code
P
Material
Carbide
Style
CNMG
Application
Roughing

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.1875"
Depth of Cut
1.00 to 6.00mm
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG433-RP5 WPP10S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.