Shop WALTER
See all product information
Create Account
Diamond Milling Insert, 0.3540 in, CNHU, 1/32 in
- Mfr # 7028016
- Zoro # G2885017
product price:Â
$
46.15
/ea
Sold in multiples of 10 for
$461.50
Key Features
Insert Style
CNHU
Inscribed Circle
0.3540 in
Insert Size
0805
Chip-Breaker
Yes
Corner Radius
1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7028016
- Zoro #
- G2885017
- UPC #
- -
- Country of Origin
- Germany
- Item
- Diamond Milling Insert
- Insert Style
- CNHU
- Inscribed Circle
- 0.3540 in
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- CNHU0805PPN-D57T
- Manufacturer Grade
- WKP25S
- Hole Type
- With Hole
- Clearance Angle
- 0 Degrees
- Included Angle
- 80 Degrees
- Primary Material Application ISO Code
- K, P
- Chip-Breaker Code
- D57T
- Material - Machining
- Carbide
- Number of Cutting Edges
- 2
- Coating Process
- CVD
- Primary Material Application
- Cast Iron, Steel
- ANSI Code
- CNHU0805PPN-D57T
- Shape
- Rhombic
- Finish - Machining
- TiCN+Al2O3+(TiCN)
Dimensions
- Insert Size
- 0805
- Corner Radius
- 1/32 in
- Width
- 0.3540 in
- Thickness
- 0.1970 in
- Cutting Edge Length
- 8.00mm
Description
Diamond Milling Insert, Chip-Breaker Code D57T, Inscribed Circle 0.3540 in, TiCN+Al2O3+(TiCN), ANSI Code CNHU0805PPN-D57T, Clearance Angle 0 Degrees , Coating Process CVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.