Shop WALTER

Diamond Turning Insert, Diamond, 2, CCGT, 1, Carbide

  • Mfr # 7021235
  • Zoro # G7915680

product price: 
$
24.39
/ea
Sold in multiples of 10 for $243.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021235
Zoro #
G7915680
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCGT060204-MM4 WSM01
Steel (P) Compatibility
Yes
ANSI Number
CCGT2(1.5)2
Hardened (H) Compatibility
No
Coating
PVD
Mounting Style
Screw
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Number of Cutting Edges
2
Shape
Rhombic
Material - Machining
Carbide
Finish - Machining
TiAlN
Cutting Application
Turning
Chip-Breaker Code
MM4
Measurement System
Fractional Inch
Manufacturer Grade
WSM01
Primary Material Application ISO Code
M, S
Included Angle
80 Degrees
ANSI Code
CCGT2(1.5)1-MM4 WSM01
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
7 Degrees
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0160"
Thickness
3/32 in
Depth of Cut
0.40 to 2.00mm
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN, ANSI Code CCGT2(1.5)1-MM4 WSM01, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.