Diamond Milling Insert, 0.4720 in, MPHW, 1/32 in
- Mfr # 6071494
- Zoro # G2882445
product price:Â
$
26.69
/ea
Sold in multiples of 10 for
$266.90
Key Features
Insert Style
MPHW
Inscribed Circle
0.4720 in
Insert Size
120408
Chip-Breaker
Yes
Corner Radius
1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6071494
- Zoro #
- G2882445
- UPC #
- -
- Country of Origin
- Germany
- Item
- Diamond Milling Insert
- Insert Style
- MPHW
- Inscribed Circle
- 0.4720 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- MPHW120408-A57
- Clearance Angle
- 11 Degrees
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Coating Process
- CVD
- Chip-Breaker Code
- A57
- Number of Cutting Edges
- 2
- Included Angle
- 86 Degrees
- Primary Material Application ISO Code
- K, P
- ANSI Code
- MPHW120408-A57
- Material - Machining
- Carbide
- Hole Type
- With Hole
- Shape
- Diamond
- Manufacturer Grade
- WKP25S
- Primary Material Application
- Cast Iron, Steel
Dimensions
- Insert Size
- 120408
- Corner Radius
- 1/32 in
- Width
- 1/2 in
- Thickness
- 3/16 in
- Cutting Edge Length
- 12.70mm
Description
Diamond Milling Insert, Chip-Breaker Code A57, Inscribed Circle 0.4720 in, TiCN+Al2O3+(TiCN), ANSI Code MPHW120408-A57, Clearance Angle 11 Degrees , Coating Process CVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.