Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 6059599
  • Zoro # G7900347

product price: 
$
21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6059599
Zoro #
G7900347
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120408-RP5 WPP20S
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
Mounting Style
Screw Held
Non Ferrous (N) Compatibility
No
For Use With
Toolholders and Boring Bars
Super Alloy (S) Compatibility
No
ANSI Number
CNMG432-RP5
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
No. of Edges
8
Shape
Rhombic
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Fractional Inch
Number of Cutting Edges
8
Chip-Breaker Code
RP5
Material - Machining
Carbide
Primary Material Application ISO Code
P
ANSI Code
CNMG432-RP5 WPP20S
Manufacturer Grade
WPP20S
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Cutting Application
Turning
Material
Carbide
Style
CNMG
Application
Roughing

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Depth of Cut
0.80 to 6.00mm
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG432-RP5 WPP20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.