Shop WALTER

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # 7156983
  • Zoro # G4801181

product price: 
$
20.29
/ea
Sold in multiples of 10 for $202.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7156983
Zoro #
G4801181
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKP30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080412-RP7 WKP30S
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
CVD
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
6
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
ANSI Number
WNMG433-RP7 WKP30S
Cutting Direction
Neutral
ANSI Code
WNMG433-RP7 WKP30S
Chip-Breaker Code
RP7
Material - Machining
Carbide
Coating Process
CVD
Shape
Trigon
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Number of Cutting Edges
6
Primary Material Application
Cast Iron
Cutting Application
Turning
Manufacturer Grade
WKP30S
Measurement System
Metric
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
1.20mm
Nose Radius
0.047"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
5.16mm
Thickness
4.76mm
Cutting Edge Length
8.70mm
Depth of Cut
1.20 to 5.00mm

Description

Turning Insert, Chip-Breaker Code RP7, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.