Shop WALTER
See all product information
Create Account
Diamond Milling Insert, CNMQ, 3/64"
Mfr # 5918335
Zoro # G2888754
product price:Â
$
42.39
/ea
Sold in multiples of 10 for $423.90
Key Features
Insert Style
CNMQ
Insert Size
160812
Chip-Breaker
Yes
Corner Radius
3/64 in
Rake
Negative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5918335
- Zoro #
- G2888754
- UPC #
- -
- Country of Origin
- Germany
- Item
- Diamond Milling Insert
- Insert Style
- CNMQ
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- CNMQ160812-A57T
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Primary Material Application ISO Code
- K, P
- Primary Material Application
- Cast Iron, Steel
- Coating Process
- CVD
- Shape
- Rhombic
- Manufacturer Grade
- WKP35S
- Clearance Angle
- 0 Degrees
- Number of Cutting Edges
- 2
- ANSI Code
- CNMQ160812-A57T
- Material - Machining
- Carbide
- Hole Type
- With Hole
- Included Angle
- 80 Degrees
- Chip-Breaker Code
- A57T
Description
Diamond Milling Insert, Chip-Breaker Code A57T, TiCN+Al2O3+(TiCN), ANSI Code CNMQ160812-A57T, Clearance Angle 0 Degrees , Coating Process CVD