Shop WALTER

Diamond Turning Insert, Diamond, 2, DCMT, 2, Carbide

  • Mfr # 6917257
  • Zoro # G7921728

product price: 
$
15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917257
Zoro #
G7921728
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT070208-FM4 WSM20S
Super Alloy (S) Compatibility
Yes
Coating
PVD
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
ANSI Number
DCMT2(1.5)2
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Screw
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
No. of Edges
2
Cast Iron (K) Compatibility
No
Manufacturer Grade
WSM20S
Shape
Rhombic
Chip-Breaker Code
FM4
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
DCMT2(1.5)2-FM4 WSM20S
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Material - Machining
Carbide
Clearance Angle
7 Degrees
Included Angle
55 Degrees
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0310"
Cutting Edge Length
7.75mm
Thickness
3/32 in
Depth of Cut
0.10 to 1.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code DCMT2(1.5)2-FM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.