Diamond Milling Insert, CNMQ, 3/64"
- Mfr # 5918336
- Zoro # G2884536
product price:Â
$
38.69
/ea
Sold in multiples of 10 for
$386.90
Key Features
Insert Style
CNMQ
Insert Size
160812
Chip-Breaker
Yes
Corner Radius
3/64 in
Rake
Negative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5918336
- Zoro #
- G2884536
- UPC #
- -
- Country of Origin
- Germany
- Item
- Diamond Milling Insert
- Insert Style
- CNMQ
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- CNMQ160812T-A27T
- Included Angle
- 80 Degrees
- Material - Machining
- Carbide
- Primary Material Application ISO Code
- K, P
- Manufacturer Grade
- WKP35S
- Chip-Breaker Code
- A27T
- Number of Cutting Edges
- 2
- Shape
- Rhombic
- ANSI Code
- CNMQ160812T-A27T
- Clearance Angle
- 0 Degrees
- Hole Type
- With Hole
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Primary Material Application
- Cast Iron, Steel
- Coating Process
- CVD
Dimensions
- Insert Size
- 160812
- Corner Radius
- 3/64 in
- Width
- 0.5910 in
- Thickness
- 0.3150 in
- Cutting Edge Length
- 16.00mm
Description
Diamond Milling Insert, Chip-Breaker Code A27T, TiCN+Al2O3+(TiCN), ANSI Code CNMQ160812T-A27T, Clearance Angle 0 Degrees , Coating Process CVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.