Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 6930005
  • Zoro # G7919451
product price: 
$
18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6930005
Zoro #
G7919451
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKP30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120412-RP7 WKP30S
Cutting Direction
Neutral
Relief Angle
0 Degrees
No. of Edges
2
ANSI Number
CNMG432
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Coating
CVD
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKP30S
Number of Cutting Edges
2
Cutting Application
Turning
Material - Machining
Carbide
Included Angle
80 Degrees
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
ANSI Code
CNMG433-RP7 WKP30S
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron, Steel
Chip-Breaker Code
RP7
Primary Material Application ISO Code
K, P
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.0470"
Insert Thickness
0.1880"
Depth of Cut
1.20 to 5.00mm
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code RP7, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG433-RP7 WKP30S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews