Shop WALTER
See all product information
Create Account
Diamond Milling Insert, ENMX, 0.0630"
- Mfr # 7721818
- Zoro # G2893435
product price:Â
$
36.49
/ea
Sold in multiples of 10 for
$364.90
Key Features
Insert Style
ENMX
Insert Size
08T316
Chip-Breaker
Yes
Corner Radius
0.0630 in
Rake
Negative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7721818
- Zoro #
- G2893435
- UPC #
- -
- Country of Origin
- Germany
- Item
- Diamond Milling Insert
- Insert Style
- ENMX
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- ENMX08T316R-F47
- Clearance Angle
- 0 Degrees
- Finish - Machining
- TiAlN+TiN
- Number of Cutting Edges
- 2
- Included Angle
- 75 Degrees
- Chip-Breaker Code
- F47
- Hole Type
- With Hole
- Shape
- Diamond
- Manufacturer Grade
- WKP35G
- ANSI Code
- ENMX08T316R-F47
Dimensions
- Insert Size
- 08T316
- Corner Radius
- 0.0630 in
- Width
- 0.2360 in
- Cutting Edge Length
- 11.00mm
- Thickness
- 0.1420 in
Description
Diamond Milling Insert, Chip-Breaker Code F47, TiAlN+TiN, ANSI Code ENMX08T316R-F47, Clearance Angle 0 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.