Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # 7053909
  • Zoro # G4827650
product price: 
$
30.69
/ea
Sold in multiples of 10 for $306.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053909
Zoro #
G4827650
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160616-NRS WSM10S
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
ANSI Number
CNMG544-NRS WSM10S
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
No. of Edges
4
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
CNMG544-NRS WSM10S
Number of Cutting Edges
4
Measurement System
Fractional Inch
Chip-Breaker Code
NRS
Shape
Rhombic
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Manufacturer Grade
WSM10S
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
1/16 in
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.063"
Cutting Edge Length
16.12mm
Thickness
1/4 in
Depth of Cut
1.50 to 6.50mm

Description

Diamond Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 5/8 in, TiAlN+Al2O3+Al, ANSI Code CNMG544-NRS WSM10S, Clearance Angle 0 Degrees

Ratings & reviews