Diamond Turning Insert, Diamond, 2, CCGT, 1, Carbide

  • Mfr # 6955642
  • Zoro # G4779052
product price: 
$
22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955642
Zoro #
G4779052
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT060204-FN2 WNN10
Mounting Style
Screw
Cutting Direction
Neutral
Coating
Uncoated
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
No. of Edges
2
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
CCGT2(1.5)1-FN2 WNN10
ANSI Code
CCGT2(1.5)1-FN2 WNN10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Manufacturer Grade
WNN10
Measurement System
Fractional Inch
Included Angle
80 Degrees
Cutting Application
Turning
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
N
Number of Cutting Edges
2
Finish - Machining
TiAlN
Chip-Breaker Code
FN2
Shape
Rhombic
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Depth of Cut
0.20 to 2.50mm
Thickness
3/32 in
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 1/4 in, TiAlN, ANSI Code CCGT2(1.5)1-FN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews