Shop WALTER

Diamond Turning Insert, Diamond, 4, CCGT, 1, Carbide

  • Mfr # 6955647
  • Zoro # G4858931

product price: 
$
26.89
/ea
Sold in multiples of 10 for $268.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955647
Zoro #
G4858931
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT120404-FN2 WNN10
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Coating
Uncoated
Cutting Direction
Neutral
ANSI Number
CCGT431-FN2 WNN10
Steel (P) Compatibility
Yes
No. of Edges
2
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Number of Cutting Edges
2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shape
Rhombic
ANSI Code
CCGT431-FN2 WNN10
Finish - Machining
TiAlN
Primary Material Application ISO Code
N
Measurement System
Fractional Inch
Chip-Breaker Code
FN2
Manufacturer Grade
WNN10
Cutting Application
Turning
Material - Machining
Carbide
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Mounting Hole Dia.
0.217"
Insert Thickness
0.1880"
Nose Radius
0.016"
Cutting Edge Length
12.90mm
Thickness
3/16 in
Depth of Cut
0.20 to 3.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 1/2 in, TiAlN, ANSI Code CCGT431-FN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.