Diamond Turning Insert, Diamond, 3, CCGT, 1, Carbide

  • Mfr # 6955645
  • Zoro # G4827258
product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955645
Zoro #
G4827258
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT09T304-FN2 WNN10
Hardened (H) Compatibility
No
Mounting Style
Screw
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
No. of Edges
2
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
ANSI Number
CCGT3(2.5)1-FN2 WNN10
Coating
Uncoated
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Material - Machining
Carbide
Cutting Application
Turning
Finish - Machining
TiAlN
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Shape
Rhombic
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
CCGT3(2.5)1-FN2 WNN10
Manufacturer Grade
WNN10
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Primary Material Application ISO Code
N
Chip-Breaker Code
FN2
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Insert Thickness
0.1560"
Cutting Edge Length
9.67mm
Depth of Cut
0.20 to 2.50mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 3/8 in, TiAlN, ANSI Code CCGT3(2.5)1-FN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews